Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA207-22
Zoro # G923387971
product price:Â
$
40.29
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
248 Degrees F
Internal Clearance
C3
Outside Diameter
72 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA207-22
- Zoro #
- G923387971
- UPC #
- 080067562999
- Country of Origin
- China
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial/Deep Groove Ball
- Maximum Temperature
- 248 Degrees F
- Internal Clearance
- C3
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material
- Chrome Steel
- Ring Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 5,535 lbf
- Bearing Insert Shape
- Spherical
- Bearing Lubrication
- Relubricateable
- Rolling Element Material Grade
- AISI 52100
- System of Measurement
- Inch
- Industry Number
- NA207-22
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Item
- Insert Bearing
- Ball Material Grade
- AISI 52100
- Closure
- Double Sealed
- Seal Type
- Contact
- Standards
- AFBMA
- Rolling Element Material
- Chrome Steel
- Static Radial Load Capacity
- 3,340 lbf
- Ring Material Grade
- AISI 52100
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 20 mm, Outside Diameter 72 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100