Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA209-28
Zoro # G023388748
product price:Â
$
54.79
/ea
Key Features
Outside Diameter
85 mm
Ball Material
Chrome Steel
Dynamic Radial Load Capacity
7,110 lbf
Rolling Element Material Grade
AISI 52100
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA209-28
- Zoro #
- G023388748
- UPC #
- 080067564006
- Country of Origin
- China
- Ball Material
- Chrome Steel
- Dynamic Radial Load Capacity
- 7,110 lbf
- Rolling Element Material Grade
- AISI 52100
- Standards
- AFBMA
- Bearing Insert Type
- Radial/Deep Groove Ball
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Rolling Element Material
- Chrome Steel
- Item
- Insert Bearing
- Maximum Temperature
- 248 Degrees F
- Ring Material Grade
- AISI 52100
- Seal Type
- Contact
- Shaft Locking Type
- Eccentric Collar
- Lubricant Material
- NLGI #2 Equivalent
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Ring Material
- Chrome Steel
- System of Measurement
- Inch
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Industry Number
- NA209-28
- Internal Clearance
- C3
- Static Radial Load Capacity
- 4,460 lbf
- Ball Material Grade
- AISI 52100
- Bearing Insert Shape
- Spherical
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.