Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA210-31
Zoro # G823388429
product price:Â
$
66.65
/ea
Key Features
Ball Material Grade
AISI 52100
Lubricant Material
NLGI #2 Equivalent
Ball Material
Chrome Steel
Inner Ring Width
2.468 in
Standards
AFBMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA210-31
- Zoro #
- G823388429
- UPC #
- 080067564302
- Country of Origin
- China
- Ball Material Grade
- AISI 52100
- Lubricant Material
- NLGI #2 Equivalent
- Ball Material
- Chrome Steel
- Standards
- AFBMA
- Rolling Element Material Grade
- AISI 52100
- Rolling Element Material
- Chrome Steel
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Internal Clearance
- C3
- Static Radial Load Capacity
- 4,910 lbf
- Ring Material Grade
- AISI 52100
- Dynamic Radial Load Capacity
- 7,400 lbf
- Ring Material
- Chrome Steel
- Industry Number
- NA210-31
- Seal Type
- Contact
- Maximum Temperature
- 248 Degrees F
- Bearing Insert Type
- Radial/Deep Groove Ball
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Shape
- Spherical
- System of Measurement
- Inch
- Bearing Lubrication
- Relubricateable
- Closure
- Double Sealed
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- Item
- Insert Bearing
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 24 mm, Outside Diameter 90 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100