Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA211-32
Zoro # G523389535
product price:Â
$
83.69
/ea
Key Features
Bore Diameter
2 in
Outer Ring Width
25 mm
Static Radial Load Capacity
6,440 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NA211-32
- Zoro #
- G523389535
- UPC #
- 080067564651
- Country of Origin
- China
Dimensions
- Bore Diameter
- 2 in
- Outer Ring Width
- 25 mm
- Outside Diameter
- 100 mm
- Inner Ring Width
- 2.811 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 25 mm, Outside Diameter 100 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100