Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # NA215-47
Zoro # G723389557
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Bearing Lubrication
Relubricateable
Outer Ring Width
32 mm
Shaft Locking Type
Eccentric Collar
Industry Number
NA215-47
Ring Material Grade
AISI 52100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NA215-47
- Zoro #
- G723389557
- UPC #
- 080067575373
- Country of Origin
- China
- Bearing Lubrication
- Relubricateable
- Shaft Locking Type
- Eccentric Collar
- Industry Number
- NA215-47
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 10,540 lbf
- Dynamic Radial Load Capacity
- 14,620 lbf
- Internal Clearance
- C3
- Ball Material
- Chrome Steel
- Rolling Element Material Grade
- AISI 52100
- Ball Material Grade
- AISI 52100
- Ring Material
- Chrome Steel
- Closure
- Double Sealed
- Lubricant Material
- NLGI #2 Equivalent
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
- Lubrication Openings
- Groove with Oil Hole, Oil Hole on Each Side
- Item
- Insert Bearing
- Features
- Anti-Rotation Device, Standard Duty, Wide Inner Ring
- System of Measurement
- Inch
- Bearing Insert Shape
- Spherical
- Rolling Element Material
- Chrome Steel
- Bearing Insert Type
- Radial/Deep Groove Ball
- Seal Type
- Contact
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 15/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 32 mm, Outside Diameter 130 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100