Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA209-26G
Zoro # G823389952
product price:Â
$
52.69
/ea
Key Features
Series
SA
Ball Material
Chrome Steel
System of Measurement
Inch
Bearing Insert Type
Radial/Deep Groove Ball
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA209-26G
- Zoro #
- G823389952
- UPC #
- 080067576185
- Country of Origin
- China
- Series
- SA
- Ball Material
- Chrome Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial/Deep Groove Ball
- Closure
- Double Sealed
- Ring Material Grade
- AISI 52100
- Static Radial Load Capacity
- 4,460 lbf
- Shaft Locking Type
- Eccentric Collar
- Internal Clearance
- C3
- Bearing Insert Shape
- Spherical
- Ball Material Grade
- AISI 52100
- Industry Number
- SA209-26G
- Rolling Element Material
- Chrome Steel
- Seal Type
- Contact
- Lubricant Material
- NLGI #2 Equivalent
- Standards
- AFBMA
- Bearing Lubrication
- Relubricateable
- Maximum Temperature
- 248 Degrees F
- Dynamic Radial Load Capacity
- 7,110 lbf
- Lubrication Openings
- Groove with Oil Hole
- Rolling Element Material Grade
- AISI 52100
- Item
- Insert Bearing
- Features
- Light Duty, Narrow Inner Ring
- Ring Material
- Chrome Steel
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 5/8 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.