Shop IPTCI
See all product information
Create Account
Eccentric Lock Ball Bearing Insert
Mfr # SA209-27G
Zoro # G223390350
product price:Â
$
52.69
/ea
Key Features
Standards
AFBMA
Series
SA
Outer Ring Width
22 mm
Closure
Double Sealed
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SA209-27G
- Zoro #
- G223390350
- UPC #
- 080067576190
- Country of Origin
- China
Dimensions
- Outer Ring Width
- 22 mm
- Outside Diameter
- 85 mm
- Bore Diameter
- 1 11/16 in
- Inner Ring Width
- 1.72 in
Description
Insert Bearing, Ball Material Chrome Steel, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 11/16 in, Closure Double Sealed, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 248 Degrees F, Outer Ring Width 22 mm, Outside Diameter 85 mm, Ring Material Chrome Steel, Rolling Element Material Chrome Steel, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Ball Material Grade AISI 52100