Eccentric Lock Ball Bearing Inserts
Mfr # SNA204-12
Zoro # G712005994
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1 27/32 in
Bearing Industry Number
SNA 204-12
Ring Material Grade
Type 440
Ring Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNA204-12
Zoro #
G712005994
UPC #
-
Country of Origin
China
Dimensions
Outside Diameter
1 27/32 in
Outer Ring Width
0.629 in
Bore Diameter
3/4 in
Details
Item
Eccentric Lock Ball Bearing Inserts
Bearing Industry Number
SNA 204-12
Ring Material Grade
Type 440
Ring Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Resistance Properties
Corrosion Resistant
Cage Material
Stainless Steel
Rolling Element Material Grade
Type 440
Seal Material
Silicone Rubber
Dynamic Radial Load Capacity
2,440 lbf
Lubrication Openings
Grease Fitting
Ball Material
Stainless Steel
Ball Material Grade
Type 440
Rolling Element Material
Stainless Steel
Static Radial Load Capacity
1,220 lbf
Cage Material Grade
Type 302
Bearing Insert Type
Ball
System of Measurement
Inch
Seal Type
B-Type
Lubricant Material
H-1 Food Grade Grease
Description
Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 204-12, Bearing Insert Type Ball, Bore Diameter 3/4 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.629 in, Outside Diameter 1 27/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.