Eccentric Lock Ball Bearing Inserts
Mfr # SNA204-20MM
Zoro # G012005991
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Rolling Element Material
Stainless Steel
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Seal Type
B-Type
Cage Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNA204-20MM
Zoro #
G012005991
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
20 mm
Outer Ring Width
16 mm
Outside Diameter
47 mm
Details
Item
Eccentric Lock Ball Bearing Inserts
Rolling Element Material
Stainless Steel
Rolling Element Material Grade
Type 440
Ball Material Grade
Type 440
Seal Type
B-Type
Cage Material
Stainless Steel
Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Ring Material Grade
Type 440
Seal Material
Silicone Rubber
Bearing Industry Number
SNA 204-20MM
Ball Material
Stainless Steel
Plain Bearing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
2,440 lbf
System of Measurement
Metric
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
1,220 lbf
Ring Material
Stainless Steel
Cage Material Grade
Type 302
Lubrication Openings
Grease Fitting
Description
Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 204-20MM, Bearing Insert Type Ball, Bore Diameter 20 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 16 mm, Outside Diameter 47 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade Type 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.