Zoro Homepage

Eccentric Lock Ball Bearing Inserts

  • Mfr # SNA205-14

  • Zoro # G412006000


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Ball
Lubrication Openings
Grease Fitting
Rolling Element Material
Stainless Steel
Static Radial Load Capacity
1,440 lbf
Rolling Element Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA205-14
Zoro #
G412006000
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2 3/64 in
Outer Ring Width
0.669 in
Bore Diameter
7/8 in

Details

Item
Eccentric Lock Ball Bearing Inserts
Bearing Insert Type
Ball
Lubrication Openings
Grease Fitting
Rolling Element Material
Stainless Steel
Static Radial Load Capacity
1,440 lbf
Rolling Element Material Grade
Type 440
Bearing Industry Number
SNA 205-14
Ring Material Grade
Type 440
Plain Bearing Material
Stainless Steel
Ball Material Grade
Type 440
Resistance Properties
Corrosion Resistant
Cage Material Grade
Type 302
Ball Material
Stainless Steel
Seal Material
Silicone Rubber
Dynamic Radial Load Capacity
2,670 lbf
Lubricant Material
H-1 Food Grade Grease
Ring Material
Stainless Steel
System of Measurement
Inch
Cage Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Seal Type
B-Type

Description

Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 205-14, Bearing Insert Type Ball, Bore Diameter 7/8 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.