Zoro Homepage

Eccentric Lock Ball Bearing Inserts

  • Mfr # SNA205-16

  • Zoro # G312005998


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Seal Type
B-Type
Ring Material
Stainless Steel
Static Radial Load Capacity
1,440 lbf
Outer Ring Width
0.669 in
Bore Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA205-16
Zoro #
G312005998
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
0.669 in
Bore Diameter
1 in
Outside Diameter
2 3/64 in

Details

Item
Eccentric Lock Ball Bearing Inserts
Seal Type
B-Type
Ring Material
Stainless Steel
Static Radial Load Capacity
1,440 lbf
Shaft Locking Type
Eccentric Collar
Rolling Element Material
Stainless Steel
Bearing Industry Number
SNA 205-16
Seal Material
Silicone Rubber
Plain Bearing Material
Stainless Steel
Dynamic Radial Load Capacity
2,670 lbf
Lubricant Material
H-1 Food Grade Grease
Cage Material Grade
Type 302
Rolling Element Material Grade
Type 440
Bearing Insert Type
Ball
Resistance Properties
Corrosion Resistant
Ball Material
Stainless Steel
Ball Material Grade
Type 440
System of Measurement
Inch
Cage Material
Stainless Steel
Lubrication Openings
Grease Fitting
Ring Material Grade
Type 440

Description

Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 205-16, Bearing Insert Type Ball, Bore Diameter 1 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.669 in, Outside Diameter 2 3/64 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.