Zoro Homepage

Eccentric Lock Ball Bearing Inserts

  • Mfr # SNA205-25MM

  • Zoro # G112005990


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Seal Type
B-Type
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Ball
Outside Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA205-25MM
Zoro #
G112005990
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
52 mm
Outer Ring Width
17 mm
Bore Diameter
25 mm

Details

Item
Eccentric Lock Ball Bearing Inserts
Seal Type
B-Type
System of Measurement
Metric
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Ball
Cage Material Grade
Type 302
Cage Material
Stainless Steel
Ball Material
Stainless Steel
Ring Material Grade
Type 440
Lubrication Openings
Grease Fitting
Lubricant Material
H-1 Food Grade Grease
Static Radial Load Capacity
1,440 lbf
Rolling Element Material
Stainless Steel
Bearing Industry Number
SNA 205-25MM
Seal Material
Silicone Rubber
Plain Bearing Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
2,670 lbf
Ball Material Grade
Type 440
Ring Material
Stainless Steel
Rolling Element Material Grade
Type 440

Description

Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 205-25MM, Bearing Insert Type Ball, Bore Diameter 25 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 17 mm, Outside Diameter 52 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.