Zoro Homepage

Eccentric Lock Ball Bearing Inserts

  • Mfr # SNA206-30MM

  • Zoro # G212006002


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Ball Material Grade
Type 440
Rolling Element Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Cage Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA206-30MM
Zoro #
G212006002
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
62 mm
Bore Diameter
30 mm
Outer Ring Width
19 mm

Details

Item
Eccentric Lock Ball Bearing Inserts
Ball Material Grade
Type 440
Rolling Element Material
Stainless Steel
Lubricant Material
H-1 Food Grade Grease
Cage Material
Stainless Steel
Shaft Locking Type
Eccentric Collar
Ring Material Grade
Type 440
System of Measurement
Metric
Static Radial Load Capacity
2,020 lbf
Ball Material
Stainless Steel
Bearing Insert Type
Ball
Seal Type
B-Type
Cage Material Grade
Type 302
Plain Bearing Material
Stainless Steel
Rolling Element Material Grade
Type 440
Ring Material
Stainless Steel
Seal Material
Silicone Rubber
Bearing Industry Number
SNA 206-30MM
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
3,710 lbf
Lubrication Openings
Grease Fitting

Description

Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 206-30MM, Bearing Insert Type Ball, Bore Diameter 30 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 19 mm, Outside Diameter 62 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.