Eccentric Lock Ball Bearing Inserts
Mfr # SNA207-35MM
Zoro # G612005995
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Industry Number
SNA 207-35MM
Bore Diameter
35 mm
Resistance Properties
Corrosion Resistant
Bearing Insert Type
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SNA207-35MM
Zoro #
G612005995
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
35 mm
Outside Diameter
72 mm
Outer Ring Width
20 mm
Details
Item
Eccentric Lock Ball Bearing Inserts
Shaft Locking Type
Eccentric Collar
Bearing Industry Number
SNA 207-35MM
Resistance Properties
Corrosion Resistant
Bearing Insert Type
Ball
Lubricant Material
H-1 Food Grade Grease
Cage Material Grade
Type 302
System of Measurement
Metric
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
2,780 lbf
Cage Material
Stainless Steel
Ring Material
Stainless Steel
Dynamic Radial Load Capacity
4,930 lbf
Rolling Element Material
Stainless Steel
Seal Type
B-Type
Rolling Element Material Grade
Type 440
Ring Material Grade
Type 440
Plain Bearing Material
Stainless Steel
Ball Material Grade
Type 440
Seal Material
Silicone Rubber
Ball Material
Stainless Steel
Description
Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 207-35MM, Bearing Insert Type Ball, Bore Diameter 35 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 20 mm, Outside Diameter 72 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade Type 440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.