Zoro Homepage

Eccentric Lock Ball Bearing Inserts

  • Mfr # SNA208-40MM

  • Zoro # G312006001


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type
Eccentric Collar
Ball Material Grade
Type 440
Static Radial Load Capacity
3,300 lbf
Lubricant Material
H-1 Food Grade Grease
Outer Ring Width
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA208-40MM
Zoro #
G312006001
UPC #
-
Country of Origin
China

Dimensions

Outer Ring Width
21 mm
Bore Diameter
40 mm
Outside Diameter
80 mm

Details

Item
Eccentric Lock Ball Bearing Inserts
Shaft Locking Type
Eccentric Collar
Ball Material Grade
Type 440
Static Radial Load Capacity
3,300 lbf
Lubricant Material
H-1 Food Grade Grease
Plain Bearing Material
Stainless Steel
System of Measurement
Metric
Bearing Insert Type
Ball
Rolling Element Material Grade
Type 440
Lubrication Openings
Grease Fitting
Bearing Industry Number
SNA 208-40MM
Ball Material
Stainless Steel
Seal Material
Silicone Rubber
Dynamic Radial Load Capacity
5,660 lbf
Ring Material Grade
Type 440
Resistance Properties
Corrosion Resistant
Ring Material
Stainless Steel
Cage Material
Stainless Steel
Seal Type
B-Type
Cage Material Grade
Type 302
Rolling Element Material
Stainless Steel

Description

Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 208-40MM, Bearing Insert Type Ball, Bore Diameter 40 mm, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 21 mm, Outside Diameter 80 mm, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Metric, Ball Material Grade Type 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.