Zoro Homepage

Eccentric Lock Ball Bearing Inserts

  • Mfr # SNA210-32

  • Zoro # G112006003


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Bearing Insert Type
Ball
Lubricant Material
H-1 Food Grade Grease
Plain Bearing Material
Stainless Steel
Rolling Element Material Grade
Type 440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNA210-32
Zoro #
G112006003
UPC #
-
Country of Origin
China

Dimensions

Bore Diameter
2 in
Outside Diameter
3 17/32 in
Outer Ring Width
0.944 in

Details

Item
Eccentric Lock Ball Bearing Inserts
Ball Material
Stainless Steel
Bearing Insert Type
Ball
Lubricant Material
H-1 Food Grade Grease
Plain Bearing Material
Stainless Steel
Rolling Element Material Grade
Type 440
Cage Material Grade
Type 302
Resistance Properties
Corrosion Resistant
Rolling Element Material
Stainless Steel
Lubrication Openings
Grease Fitting
Cage Material
Stainless Steel
Ring Material
Stainless Steel
Seal Type
B-Type
Seal Material
Silicone Rubber
Shaft Locking Type
Eccentric Collar
Ring Material Grade
Type 440
Bearing Industry Number
SNA 210-32
Ball Material Grade
Type 440
Static Radial Load Capacity
4,070 lbf
System of Measurement
Inch
Dynamic Radial Load Capacity
6,590 lbf

Description

Eccentric Lock Ball Bearing Inserts, Ball Material Stainless Steel, Bearing Industry Number SNA 210-32, Bearing Insert Type Ball, Bore Diameter 2 in, Cage Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Outer Ring Width 0.944 in, Outside Diameter 3 17/32 in, Plain Bearing Material Stainless Steel, Ring Material Stainless Steel, Rolling Element Material Stainless Steel, Seal Type B-Type, Shaft Locking Type Eccentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.