Zoro Homepage

Flange Mount Bearings

  • Mfr # CLF205-25MM

  • Zoro # G512006511


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
95 mm
Overall Width
38.1 mm
Overall Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF205-25MM
Zoro #
G512006511
UPC #
-
Country of Origin
China

Dimensions

Overall Height
95 mm
Overall Width
38.1 mm
Overall Length
95 mm
Mount Hole Center-to-Center Height
70 mm
Back Side to Center Width
16 mm
Mount Hole Center-to-Center Length
70 mm
Flange Thickness
14.3 mm
Bore Diameter
25 mm
Mount Hole Size
12 mm
Inner Ring Width
38.1 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Features
Normal Duty Bearing
Number of Mount Holes
4
Housing Type
Flange Bracket
System of Measurement
Metric
Included Bearing
CL205-25MM
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 16 mm, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL205-25MM, Mount Hole Center-to-Center Height 70 mm, Number of Mount Holes 4, Overall Height 95 mm, Overall Length 95 mm, Overall Width 38.1 mm, Shaft Locking Type Concentric Collar, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.