Flange Mount Bearings
Mfr # CLF207-20
Zoro # G212006606
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
4 39/64 in
Overall Length
4 39/64 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLF207-20
Zoro #
G212006606
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 39/64 in
Overall Length
4 39/64 in
Overall Width
1 51/64 in
Mounting Bolt Size
7/16 in
Flange Thickness
39/64 in
Mount Hole Center-to-Center Height
3 39/64 in
Inner Ring Width
1.81 in
Back Side to Center Width
0.75 in
Mount Hole Size
0.55 in
Mount Hole Center-to-Center Length
3 39/64 in
Bore Diameter
1 1/4 in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Features
Normal Duty Bearing
Number of Mount Holes
4
System of Measurement
Inch
Included Bearing
CL207-20
Housing Type
Flange Bracket
Expansion Type
Fixed
Description
Flange Mount Bearings, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL207-20, Mount Hole Center-to-Center Height 3 39/64 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in, Overall Width 1 51/64 in, Shaft Locking Type Concentric Collar, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.