Zoro Homepage

Flange Mount Bearings

  • Mfr # CLF207-22

  • Zoro # G912006609


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
4 39/64 in
Housing Material
Cast Iron
Overall Width
1 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF207-22
Zoro #
G912006609
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 39/64 in
Overall Width
1 51/64 in
Overall Length
4 39/64 in
Back Side to Center Width
0.75 in
Mounting Bolt Size
7/16 in
Bore Diameter
1 3/8 in
Mount Hole Size
0.55 in
Inner Ring Width
1.81 in
Flange Thickness
39/64 in
Mount Hole Center-to-Center Height
3 39/64 in
Mount Hole Center-to-Center Length
3 39/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Item
Flange Mount Bearings
System of Measurement
Inch
Included Bearing
CL207-22
Housing Type
Flange Bracket
Features
Normal Duty Bearing
Number of Mount Holes
4
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL207-22, Mount Hole Center-to-Center Height 3 39/64 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in, Overall Width 1 51/64 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.