Flange Mount Bearings
Mfr # CLF207-23
Zoro # G612006626
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
4 39/64 in
Overall Length
4 39/64 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLF207-23
Zoro #
G612006626
UPC #
-
Country of Origin
China
Dimensions
Overall Height
4 39/64 in
Overall Length
4 39/64 in
Overall Width
1 51/64 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
3 39/64 in
Flange Thickness
39/64 in
Back Side to Center Width
0.75 in
Mount Hole Size
0.55 in
Mount Hole Center-to-Center Height
3 39/64 in
Inner Ring Width
1.81 in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Features
Normal Duty Bearing
Included Bearing
CL207-23
Number of Mount Holes
4
Housing Type
Flange Bracket
System of Measurement
Inch
Expansion Type
Fixed
Description
Flange Mount Bearings, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL207-23, Mount Hole Center-to-Center Height 3 39/64 in, Number of Mount Holes 4, Overall Height 4 39/64 in, Overall Length 4 39/64 in, Overall Width 1 51/64 in, Shaft Locking Type Concentric Collar, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.