Zoro Homepage

Flange Mount Bearings

  • Mfr # CLF208-24

  • Zoro # G212006583


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
5 7/64 in
Overall Width
2 5/64 in
Overall Length
5 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF208-24
Zoro #
G212006583
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 7/64 in
Overall Width
2 5/64 in
Overall Length
5 7/64 in
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Length
4 1/64 in
Inner Ring Width
2.08 in
Bore Diameter
1 1/2 in
Mount Hole Center-to-Center Height
4 1/64 in
Flange Thickness
39/64 in
Back Side to Center Width
0.83 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
System of Measurement
Inch
Features
Normal Duty Bearing
Number of Mount Holes
4
Housing Type
Flange Bracket
Included Bearing
CL208-24
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.83 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL208-24, Mount Hole Center-to-Center Height 4 1/64 in, Number of Mount Holes 4, Overall Height 5 7/64 in, Overall Length 5 7/64 in, Overall Width 2 5/64 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.