Zoro Homepage

Flange Mount Bearings

  • Mfr # CLF209-27

  • Zoro # G512006634


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
5 3/8 in
Housing Material
Cast Iron
Overall Length
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF209-27
Zoro #
G512006634
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Overall Length
5 3/8 in
Overall Width
2 7/64 in
Bore Diameter
1 11/16 in
Mount Hole Size
0.63 in
Mounting Bolt Size
9/16 in
Flange Thickness
11/16 in
Mount Hole Center-to-Center Length
4 1/8 in
Back Side to Center Width
0.87 in
Mount Hole Center-to-Center Height
4 1/8 in
Inner Ring Width
2.12 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Housing Type
Flange Bracket
Included Bearing
CL209-27
Features
Normal Duty Bearing
Number of Mount Holes
4
System of Measurement
Inch
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.87 in, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL209-27, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 3/8 in, Overall Length 5 3/8 in, Overall Width 2 7/64 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.