Zoro Homepage

Flange Mount Bearings

  • Mfr # CLF210-32

  • Zoro # G512006610


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
2 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF210-32
Zoro #
G512006610
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 5/8 in
Overall Length
5 5/8 in
Overall Width
2 13/64 in
Mount Hole Size
0.63 in
Mount Hole Center-to-Center Length
4 23/64 in
Bore Diameter
2 in
Mount Hole Center-to-Center Height
4 23/64 in
Mounting Bolt Size
9/16 in
Inner Ring Width
2.21 in
Flange Thickness
21/32 in
Back Side to Center Width
0.87 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Number of Mount Holes
4
Features
Normal Duty Bearing
System of Measurement
Inch
Housing Type
Flange Bracket
Included Bearing
CL210-32
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.87 in, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL210-32, Mount Hole Center-to-Center Height 4 23/64 in, Number of Mount Holes 4, Overall Height 5 5/8 in, Overall Length 5 5/8 in, Overall Width 2 13/64 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.