Zoro Homepage

Flange Mount Bearings

  • Mfr # CLFB204-12

  • Zoro # G712006601


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
4 1/4 in
Overall Length
2 33/64 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFB204-12
Zoro #
G712006601
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 1/4 in
Overall Length
2 33/64 in
Overall Width
2 1/2 in
Flange Thickness
19/64 in
Mount Hole Center-to-Center Height
7/8 in
Bore Diameter
3/4 in
Mounting Bolt Size
5/16 in
Mount Hole Size
0.4 in
Mount Hole Center-to-Center Length
1 1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Item
Flange Mount Bearings
Included Bearing
CL204-12
Number of Mount Holes
3
Features
Normal Duty Bearing
Housing Type
Flange Bracket
System of Measurement
Inch
Expansion Type
Fixed

Description

Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL204-12, Mount Hole Center-to-Center Height 7/8 in, Number of Mount Holes 3, Overall Height 4 1/4 in, Overall Length 2 33/64 in, Overall Width 2 1/2 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.