Zoro Homepage

Flange Mount Bearings

  • Mfr # CLFB206-19

  • Zoro # G912006579


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
5 3/8 in
Overall Length
3 17/64 in
Overall Width
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLFB206-19
Zoro #
G912006579
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/8 in
Overall Length
3 17/64 in
Overall Width
3 1/4 in
Flange Thickness
23/64 in
Mount Hole Center-to-Center Length
1 7/8 in
Mount Hole Size
0.4 in
Mount Hole Center-to-Center Height
1 1/4 in
Bore Diameter
1 3/16 in
Mounting Bolt Size
5/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Item
Flange Mount Bearings
Housing Material
Cast Iron
Included Bearing
CL206-19
Features
Normal Duty Bearing
Housing Type
Flange Bracket
Number of Mount Holes
3
System of Measurement
Inch
Expansion Type
Fixed

Description

Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL206-19, Mount Hole Center-to-Center Height 1 1/4 in, Number of Mount Holes 3, Overall Height 5 3/8 in, Overall Length 3 17/64 in, Overall Width 3 1/4 in, Shaft Locking Type Concentric Collar, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.