Flange Mount Bearings
Mfr # CLFB206-20
Zoro # G712006540
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Overall Height
5 3/8 in
Overall Width
3 1/4 in
Housing Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLFB206-20
Zoro #
G712006540
UPC #
-
Country of Origin
China
Dimensions
Overall Height
5 3/8 in
Overall Width
3 1/4 in
Overall Length
3 47/64 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
5/16 in
Mount Hole Size
0.4 in
Flange Thickness
23/64 in
Mount Hole Center-to-Center Height
1 1/4 in
Mount Hole Center-to-Center Length
1 7/8 in
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Concentric Collar
Housing Material
Cast Iron
Item
Flange Mount Bearings
Included Bearing
CL206-20
Housing Type
Flange Bracket
System of Measurement
Inch
Features
Normal Duty Bearing
Number of Mount Holes
3
Expansion Type
Fixed
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Expansion Type Fixed, Housing Material Cast Iron, Housing Type Flange Bracket, Included Bearing CL206-20, Mount Hole Center-to-Center Height 1 1/4 in, Number of Mount Holes 3, Overall Height 5 3/8 in, Overall Length 3 47/64 in, Overall Width 3 1/4 in, Shaft Locking Type Concentric Collar, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.