Flange Mount Bearings
Mfr # HUCF205-25MM
Zoro # G312006629
product price: $47.15
/eaKey Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
95 mm
Overall Length
95 mm
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUCF205-25MM
Zoro #
G312006629
UPC #
-
Country of Origin
China
Dimensions
Overall Height
95 mm
Overall Length
95 mm
Overall Width
35.7 mm
Flange Thickness
13 mm
Bore Diameter
25 mm
Mount Hole Center-to-Center Length
70 mm
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Number of Mount Holes
4
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Maximum Temperature
450 Degrees F
System of Measurement
Metric
Housing Type
Flange Bracket
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Seal Type
B-Type
Minimum Temperature
-45 Degrees F
Expansion Type
Fixed
For Environment
Extreme High Temperature
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 4, Overall Height 95 mm, Overall Length 95 mm, Overall Width 35.7 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.