Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # HUCF207-20

  • Zoro # G512006597


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
4 37/64 in
Overall Width
1 3/4 in
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCF207-20
Zoro #
G512006597
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 37/64 in
Overall Width
1 3/4 in
Overall Length
4 37/64 in
Inner Ring Width
1.689 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Back Side to Center Width
0.75 in
Mount Hole Size
33/64 in
Mounting Bolt Size
7/16 in
Flange Thickness
19/32 in
Mount Hole Center-to-Center Height
3 5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Seal Material
Silicone Rubber
Item
Flange Mount Bearings
Number of Mount Holes
4
Minimum Temperature
-45 Degrees F
Seal Type
B-Type
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Housing Type
Flange Bracket
System of Measurement
Inch
Maximum Temperature
450 Degrees F
Included Bearing
HUC 207-20
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUC 207-20, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4, Overall Height 4 37/64 in, Overall Length 4 37/64 in, Overall Width 1 3/4 in, Seal Type B-Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.