Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCF207-22

  • Zoro # G412006536


product price: $75.15
/ea
Sold in multiples of 300 for $22,545.00
Item requires special delivery charges. A $1.40 per item surcharge will be applied.

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
4 37/64 in
Overall Length
4 37/64 in
Overall Width
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCF207-22
Zoro #
G412006536
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 37/64 in
Overall Length
4 37/64 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Inner Ring Width
1.689 in
Bore Diameter
1 3/8 in
Flange Thickness
19/32 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Size
33/64 in
Back Side to Center Width
0.75 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Housing Type
Flange Bracket
System of Measurement
Inch
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Maximum Temperature
450 Degrees F
Number of Mount Holes
4
Seal Type
B-Type
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Minimum Temperature
-45 Degrees F
Included Bearing
HUC 207-22
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.75 in, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUC 207-22, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4, Overall Height 4 37/64 in, Overall Length 4 37/64 in, Overall Width 1 3/4 in, Seal Type B-Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.