Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCF208-40MM

  • Zoro # G412006598


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
130 mm
Overall Length
130 mm
Overall Width
51.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCF208-40MM
Zoro #
G412006598
UPC #
-
Country of Origin
China

Dimensions

Overall Height
130 mm
Overall Length
130 mm
Overall Width
51.2 mm
Bore Diameter
40 mm
Mount Hole Center-to-Center Length
102 mm
Flange Thickness
15 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Number of Mount Holes
4
Seal Type
B-Type
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Metric
Minimum Temperature
-45 Degrees F
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 40 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 4, Overall Height 130 mm, Overall Length 130 mm, Overall Width 51.2 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.