Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCF209-28

  • Zoro # G512006542


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
5 13/32 in
Seal Material
Silicone Rubber
Overall Length
5 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCF209-28
Zoro #
G512006542
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 13/32 in
Overall Length
5 13/32 in
Overall Width
2 3/64 in
Mounting Bolt Size
9/16 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Mount Hole Size
5/8 in
Back Side to Center Width
0.859 in
Inner Ring Width
1.937 in
Flange Thickness
5/8 in

Description

Flange Mount Bearings, Back Side to Center Width 0.859 in, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUC 209-28, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 13/32 in, Overall Length 5 13/32 in, Overall Width 2 3/64 in, Seal Type B-Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.