Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCFL204-12

  • Zoro # G212006590


product price: $54.65
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
2 3/8 in
Overall Length
4 7/16 in
Overall Width
1 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCFL204-12
Zoro #
G212006590
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 3/8 in
Overall Length
4 7/16 in
Overall Width
1 19/64 in
Mount Hole Center-to-Center Length
3 33/64 in
Flange Thickness
7/16 in
Mount Hole Size
25/64 in
Inner Ring Width
1.22 in
Bore Diameter
3/4 in
Mounting Bolt Size
5/8 in
Back Side to Center Width
0.593 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Number of Mount Holes
2
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Included Bearing
HUCF 204-12
Minimum Temperature
-45 Degrees F
Housing Type
Flange Bracket
Seal Type
B-Type
Maximum Temperature
450 Degrees F
System of Measurement
Inch
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.593 in, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUCF 204-12, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 2 3/8 in, Overall Length 4 7/16 in, Overall Width 1 19/64 in, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.