Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCFL204-20MM

  • Zoro # G512006528


product price: $49.45
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
60 mm
Overall Length
113 mm
Overall Width
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCFL204-20MM
Zoro #
G512006528
UPC #
-
Country of Origin
China

Dimensions

Overall Height
60 mm
Overall Length
113 mm
Overall Width
33.3 mm
Bore Diameter
20 mm
Flange Thickness
11 mm
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
89.7 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Seal Type
B-Type
Number of Mount Holes
2
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Housing Type
Flange Bracket
System of Measurement
Metric
Minimum Temperature
-45 Degrees F
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 113 mm, Overall Width 33.3 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.