Flange Mount Bearings
Mfr # HUCFL205-16
Zoro # G412006550
product price: $51.99
/eaKey Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
2 11/16 in
Overall Length
5 1/8 in
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUCFL205-16
Zoro #
G412006550
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 11/16 in
Overall Length
5 1/8 in
Overall Width
1 15/32 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.338 in
Bore Diameter
1 in
Mount Hole Size
15/32 in
Mount Hole Center-to-Center Length
3 57/64 in
Back Side to Center Width
0.875 in
Flange Thickness
1/2 in
Description
Flange Mount Bearings, Back Side to Center Width 0.875 in, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUCF 205-16, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 2 11/16 in, Overall Length 5 1/8 in, Overall Width 1 15/32 in, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.