Flange Mount Bearings
Mfr # HUCFL205-25MM
Zoro # G312006612
product price: $61.29
/eaKey Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
68 mm
Overall Width
37.3 mm
Seal Material
Silicone Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HUCFL205-25MM
Zoro #
G312006612
UPC #
-
Country of Origin
China
Dimensions
Overall Height
68 mm
Overall Width
37.3 mm
Overall Length
130 mm
Flange Thickness
13 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
98.8 mm
Bore Diameter
25 mm
Details
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Maximum Temperature
450 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Metric
Number of Mount Holes
2
Minimum Temperature
-45 Degrees F
Housing Type
Flange Bracket
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Seal Type
B-Type
Expansion Type
Fixed
For Environment
Extreme High Temperature
Description
Flange Mount Bearings, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 68 mm, Overall Length 130 mm, Overall Width 37.3 mm, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.