Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCFL206-19

  • Zoro # G812006624


product price: $67.25
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
3 5/32 in
Overall Length
5 51/64 in
Seal Material
Silicone Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCFL206-19
Zoro #
G812006624
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/32 in
Overall Length
5 51/64 in
Overall Width
1 37/64 in
Mount Hole Center-to-Center Length
4 19/32 in
Mount Hole Size
15/32 in
Back Side to Center Width
0.703 in
Bore Diameter
1 3/16 in
Flange Thickness
1/2 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.5 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Minimum Temperature
-45 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
System of Measurement
Inch
Maximum Temperature
450 Degrees F
Included Bearing
HUCF 206-19
Seal Type
B-Type
Housing Type
Flange Bracket
Number of Mount Holes
2
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.703 in, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUCF 206-19, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 3 5/32 in, Overall Length 5 51/64 in, Overall Width 1 37/64 in, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.