Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCFL206-20

  • Zoro # G912006623


product price: $74.69
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
3 5/32 in
Overall Width
1 37/64 in
Overall Length
5 51/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCFL206-20
Zoro #
G912006623
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 5/32 in
Overall Width
1 37/64 in
Overall Length
5 51/64 in
Mount Hole Center-to-Center Length
4 19/32 in
Inner Ring Width
1.5 in
Flange Thickness
1/2 in
Bore Diameter
1 1/4 in
Mounting Bolt Size
3/8 in
Back Side to Center Width
0.703 in
Mount Hole Size
15/32 in

Description

Flange Mount Bearings, Back Side to Center Width 0.703 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUCF 206-20, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 3 5/32 in, Overall Length 5 51/64 in, Overall Width 1 37/64 in, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.