Zoro Homepage

Flange Mount Bearings

  • Mfr # HUCFL208-24

  • Zoro # G312006599


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Overall Height
3 15/16 in
Overall Width
2 in
Overall Length
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUCFL208-24
Zoro #
G312006599
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 15/16 in
Overall Width
2 in
Overall Length
6 7/8 in
Mount Hole Size
33/64 in
Back Side to Center Width
0.828 in
Flange Thickness
9/16 in
Mounting Bolt Size
7/16 in
Mount Hole Center-to-Center Length
5 41/64 in
Bore Diameter
1 1/2 in
Inner Ring Width
1.937 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Item
Flange Mount Bearings
Seal Material
Silicone Rubber
Seal Type
B-Type
Included Bearing
HUCF 208-24
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Features
C4 Internal Clearance to Accommodate Thermal Expansion, Heat Treated Rings
Housing Type
Flange Bracket
Minimum Temperature
-45 Degrees F
Maximum Temperature
450 Degrees F
Number of Mount Holes
2
System of Measurement
Inch
Expansion Type
Fixed
For Environment
Extreme High Temperature

Description

Flange Mount Bearings, Back Side to Center Width 0.828 in, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Expansion Type Fixed, For Environment Extreme High Temperature, Housing Type Flange Bracket, Included Bearing HUCF 208-24, Maximum Temperature 450 Degrees F, Minimum Temperature -45 Degrees F, Number of Mount Holes 2, Overall Height 3 15/16 in, Overall Length 6 7/8 in, Overall Width 2 in, Seal Type B-Type, Shaft Locking Type Set Screws, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.