Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF204-20MM CAP READY

  • Zoro # G012006622


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
86 mm
Overall Width
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF204-20MM CAP READY
Zoro #
G012006622
UPC #
-
Country of Origin
China

Dimensions

Overall Height
86 mm
Overall Width
33.3 mm
Overall Length
86 mm
Flange Thickness
11 mm
Mount Hole Center-to-Center Length
64 mm
Bore Diameter
20 mm
Mounting Bolt Size
3/8 in
Inner Ring Width
31 mm
Mount Hole Size
11 mm
Mount Hole Center-to-Center Height
64 mm
Back Side to Center Width
15 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
System of Measurement
Metric
Lubricant Material
Mobil FM222
Housing Type
Flange Bracket
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Included Bearing
SUC 204
Number of Mount Holes
4
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 204, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 64 mm, Number of Mount Holes 4, Overall Height 86 mm, Overall Length 86 mm, Overall Width 33.3 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.