Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # SUCSF204-20MM

  • Zoro # G412006635


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
86 mm
Overall Width
33.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF204-20MM
Zoro #
G412006635
UPC #
-
Country of Origin
China

Dimensions

Overall Height
86 mm
Overall Width
33.3 mm
Overall Length
86 mm
Inner Ring Width
31 mm
Mount Hole Center-to-Center Length
64 mm
Flange Thickness
11 mm
Bore Diameter
20 mm
Back Side to Center Width
15 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Height
64 mm
Mount Hole Size
11 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Housing Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
System of Measurement
Metric
Lubricant Material
Mobil FM222
Included Bearing
SUC 204
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 15 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 204, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 64 mm, Number of Mount Holes 4, Overall Height 86 mm, Overall Length 86 mm, Overall Width 33.3 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.