Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF205-14

  • Zoro # G412006611


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
3 3/4 in
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF205-14
Zoro #
G412006611
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Length
3 3/4 in
Overall Width
1 13/32 in
Mount Hole Center-to-Center Height
2 3/4 in
Bore Diameter
7/8 in
Mount Hole Center-to-Center Length
2 3/4 in
Flange Thickness
1/2 in
Mount Hole Size
29/64 in
Mounting Bolt Size
3/8 in
Inner Ring Width
1.338 in
Back Side to Center Width
0.875 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Housing Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Included Bearing
SUC 205-14
Lubricant Material
Mobil FM222
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
System of Measurement
Inch
Number of Mount Holes
4
Lubrication Openings
Grease Fitting
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.875 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 205-14, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4, Overall Height 3 3/4 in, Overall Length 3 3/4 in, Overall Width 1 13/32 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.