Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF205-16 CAP READY

  • Zoro # G812006631


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
3 3/4 in
Overall Width
1 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF205-16 CAP READY
Zoro #
G812006631
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 3/4 in
Overall Width
1 13/32 in
Overall Length
3 3/4 in
Bore Diameter
1 in
Mount Hole Size
29/64 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
2 3/4 in
Back Side to Center Width
0.875 in
Inner Ring Width
1.338 in
Flange Thickness
1/2 in
Mount Hole Center-to-Center Height
2 3/4 in

Description

Flange Mount Bearings, Back Side to Center Width 0.875 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 205-16, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 2 3/4 in, Number of Mount Holes 4, Overall Height 3 3/4 in, Overall Length 3 3/4 in, Overall Width 1 13/32 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.