Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # SUCSF206-30MM CAP READY

  • Zoro # G612006572


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
108 mm
Overall Width
40.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF206-30MM CAP READY
Zoro #
G612006572
UPC #
-
Country of Origin
China

Dimensions

Overall Height
108 mm
Overall Width
40.2 mm
Overall Length
108 mm
Mount Hole Size
13 mm
Bore Diameter
30 mm
Back Side to Center Width
18 mm
Mount Hole Center-to-Center Height
83 mm
Mounting Bolt Size
7/16 in
Inner Ring Width
38.1 mm
Mount Hole Center-to-Center Length
83 mm
Flange Thickness
13 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Item
Flange Mount Bearings
Lubrication Openings
Grease Fitting
Number of Mount Holes
4
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant
Lubricant Material
Mobil FM222
System of Measurement
Metric
Included Bearing
SUC 206
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 18 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 206, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 83 mm, Number of Mount Holes 4, Overall Height 108 mm, Overall Length 108 mm, Overall Width 40.2 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.