Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF207-23 CAP READY

  • Zoro # G912006586


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
4 37/64 in
Overall Length
4 37/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF207-23 CAP READY
Zoro #
G912006586
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4 37/64 in
Overall Length
4 37/64 in
Overall Width
1 3/4 in
Mount Hole Center-to-Center Length
3 5/8 in
Bore Diameter
1 7/16 in
Back Side to Center Width
0.75 in
Inner Ring Width
1.689 in
Mount Hole Center-to-Center Height
3 5/8 in
Mount Hole Size
33/64 in
Flange Thickness
19/32 in
Mounting Bolt Size
7/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Item
Flange Mount Bearings
Included Bearing
SUC 207-23
Number of Mount Holes
4
Housing Type
Flange Bracket
Resistance Properties
Corrosion Resistant
Lubrication Openings
Grease Fitting
System of Measurement
Inch
Lubricant Material
Mobil FM222
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.75 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 207-23, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 3 5/8 in, Number of Mount Holes 4, Overall Height 4 37/64 in, Overall Length 4 37/64 in, Overall Width 1 3/4 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.