Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # SUCSF209-27

  • Zoro # G612006534


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
5 13/32 in
Overall Length
5 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF209-27
Zoro #
G612006534
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 13/32 in
Overall Length
5 13/32 in
Overall Width
2 3/64 in
Mount Hole Center-to-Center Length
4 1/8 in
Bore Diameter
1 11/16 in
Flange Thickness
5/8 in
Mount Hole Size
5/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Mounting Bolt Size
9/16 in
Inner Ring Width
1.937 in
Back Side to Center Width
0.859 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Housing Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Number of Mount Holes
4
System of Measurement
Inch
Housing Type
Flange Bracket
Included Bearing
SUC 209-27
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.859 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 209-27, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 13/32 in, Overall Length 5 13/32 in, Overall Width 2 3/64 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.