Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF209-28

  • Zoro # G412006529


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
5 13/32 in
Seal Material
AISI 302 Stainless Steel; Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF209-28
Zoro #
G412006529
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 13/32 in
Overall Length
5 13/32 in
Overall Width
2 3/64 in
Back Side to Center Width
0.859 in
Inner Ring Width
1.937 in
Flange Thickness
5/8 in
Mount Hole Size
5/8 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Center-to-Center Height
4 1/8 in
Mounting Bolt Size
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Item
Flange Mount Bearings
Housing Material
Stainless Steel
Included Bearing
SUC 209-28
Lubricant Material
Mobil FM222
Number of Mount Holes
4
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 0.859 in, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 209-28, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 4 1/8 in, Number of Mount Holes 4, Overall Height 5 13/32 in, Overall Length 5 13/32 in, Overall Width 2 3/64 in, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.