Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF209-45MM

  • Zoro # G012006608


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
137 mm
Seal Material
AISI 302 Stainless Steel; Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF209-45MM
Zoro #
G012006608
UPC #
-
Country of Origin
China

Dimensions

Overall Height
137 mm
Overall Length
137 mm
Overall Width
52.2 mm
Flange Thickness
16 mm
Inner Ring Width
49.2 mm
Mounting Bolt Size
9/16 in
Back Side to Center Width
22 mm
Mount Hole Center-to-Center Height
105 mm
Mount Hole Size
16 mm
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
105 mm

Description

Flange Mount Bearings, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 209, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 105 mm, Number of Mount Holes 4, Overall Height 137 mm, Overall Length 137 mm, Overall Width 52.2 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.