Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSF210-50MM

  • Zoro # G712006632


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
143 mm
Seal Material
AISI 302 Stainless Steel; Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSF210-50MM
Zoro #
G712006632
UPC #
-
Country of Origin
China

Dimensions

Overall Height
143 mm
Overall Length
143 mm
Overall Width
54.6 mm
Back Side to Center Width
22 mm
Inner Ring Width
51.6 mm
Mount Hole Center-to-Center Length
111 mm
Mount Hole Center-to-Center Height
111 mm
Flange Thickness
16 mm
Mount Hole Size
16 mm
Bore Diameter
50 mm
Mounting Bolt Size
9/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Item
Flange Mount Bearings
Housing Type
Flange Bracket
System of Measurement
Metric
Included Bearing
SUC 210
Number of Mount Holes
4
Lubricant Material
Mobil FM222
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 22 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 210, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 111 mm, Number of Mount Holes 4, Overall Height 143 mm, Overall Length 143 mm, Overall Width 54.6 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.