Zoro Homepage

Flange Mount Bearings

  • Mfr # SUCSFB204-20MM

  • Zoro # G712006564


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
108 mm
Overall Length
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB204-20MM
Zoro #
G712006564
UPC #
-
Country of Origin
China

Dimensions

Overall Height
108 mm
Overall Length
64 mm
Overall Width
34.3 mm
Mounting Bolt Size
5/8 in
Back Side to Center Width
16 mm
Mount Hole Center-to-Center Height
22.2 mm
Inner Ring Width
31 mm
Mount Hole Size
9.9 mm
Bore Diameter
20 mm
Mount Hole Center-to-Center Length
38.1 mm
Flange Thickness
8 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Item
Flange Mount Bearings
Number of Mount Holes
3
System of Measurement
Metric
Lubricant Material
Mobil FM222
Included Bearing
SUC 204
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
Housing Type
Flange Bracket
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 16 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 20 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 204, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 22.2 mm, Number of Mount Holes 3, Overall Height 108 mm, Overall Length 64 mm, Overall Width 34.3 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.