Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Mount Bearings

  • Mfr # SUCSFB205-25 MM CAP READY

  • Zoro # G312006551


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Overall Height
121 mm
Overall Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCSFB205-25 MM CAP READY
Zoro #
G312006551
UPC #
-
Country of Origin
China

Dimensions

Overall Height
121 mm
Overall Length
70 mm
Overall Width
41 mm
Mount Hole Center-to-Center Length
41.3 mm
Mounting Bolt Size
5/8 in
Bore Diameter
25 mm
Inner Ring Width
34 mm
Back Side to Center Width
17 mm
Mount Hole Size
9.9 mm
Flange Thickness
9.5 mm
Mount Hole Center-to-Center Height
28.6 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Item
Flange Mount Bearings
Seal Material
AISI 302 Stainless Steel; Rubber
Housing Material
Stainless Steel
Lubrication Openings
Grease Fitting
Resistance Properties
Corrosion Resistant
System of Measurement
Metric
Number of Mount Holes
3
Included Bearing
SUC 205
Lubricant Material
Mobil FM222
Housing Type
Flange Bracket
Expansion Type
Fixed

Description

Flange Mount Bearings, Back Side to Center Width 17 mm, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Expansion Type Fixed, Housing Material Stainless Steel, Housing Type Flange Bracket, Included Bearing SUC 205, Lubricant Material Mobil FM222, Mount Hole Center-to-Center Height 28.6 mm, Number of Mount Holes 3, Overall Height 121 mm, Overall Length 70 mm, Overall Width 41 mm, Shaft Locking Type Set Screws, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.